Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth
Mfr # 60B18F-1B
Zoro # G6770495
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 60B18F-1B
- Zoro # G6770495
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 5 in |
Bore Dia. (In.) | 1-1/8 |
Outside Dia. (In.) | 4.700 |
Hub Dia. (In.) | 3-1/2 |
Pitch Dia. (In.) | 4.319 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 4.319 in |
Length through Bore (In.) | 1-1/4 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 3.5 in |
Keyway Depth | 1/8 in |
Outside Diameter | 4.7 in |
Pitch Diameter | 4.319 in |
Bore Diameter | 1 1/8 in |
Hub Diameter | 3 1/2 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/8 in |
Tooth Width | 0.459 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- NATIONAL Small Bore Metric Seals, 20X36X7-RLS35-S (20X36X7-RLS35-S)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 1 gal. (87003)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77618)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16F-1/2)
- Tsubaki Chain Sprockets