Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth
Mfr # 60B14F-1 1/4
Zoro # G2702472
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 60B14F-1 1/4
- Zoro # G2702472
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 4 in |
Pitch Dia. (In.) | 3.371 |
Outside Dia. (In.) | 3.740 |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1-1/4 |
Pitch Dia. | 3.371 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 1/4 in |
Tooth Width | 0.459 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 3.371 in |
Maximum Bore Diameter | 1 1/4 in |
Hub Diameter | 2 9/16 in |
Outside Diameter | 3.74 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 1/2" (3J12)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Sprocket, 3/4" Bore Dia., 24 Teeth (2050A24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- DODGE Chain Coupling Flange, FB8018 X 2 (FB8018X2 CHN CPL FL)
- Tsubaki Chains & Chain Sprockets