Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth
Mfr # 50B20F-1
Zoro # G3281485
original price:
$44.06
10% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 50B20F-1
- Zoro # G3281485
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 4 in |
Outside Dia. (In.) | 4.320 |
Pitch Dia. | 3.995 in |
Pitch Dia. (In.) | 3.995 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1 |
Set Screw Dia. (In.) | 5/16 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Outside Diameter | 4.32 in |
Bore Diameter | 1 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 3.995 in |
Keyway Width | 1/4 in |
Hub Diameter | 3 in |
Keyway Depth | 1/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX128)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD1212)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60BTL24)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth (41B20F-5/8)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- Tsubaki Chains & Chain Sprockets