Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia.,
Mfr # 50B16F-1G
Zoro # G7111343
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 7/16 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 50B16F-1G
- Zoro # G7111343
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 7/16 in |
Outside Dia. | 4 in |
Bore Dia. (In.) | 1-7/16 |
Pitch Dia. | 3.204 in |
Length through Bore (In.) | 1 |
Hub Dia. (In.) | 2-1/2 |
Outside Dia. (In.) | 3.520 |
Set Screw Dia. (In.) | 3/8 |
Pitch Dia. (In.) | 3.204 |
Set Screw Size | 3/8 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.375 in |
Hub Dia. | 2.5 in |
Bore Diameter | 1 7/16 in |
Tooth Width | 0.343 in |
Keyway Width | 3/8 in |
Maximum Bore Diameter | 1 7/16 in |
Outside Diameter | 3.52 in |
Pitch Diameter | 3.204 in |
Keyway Depth | 3/16 in |
Hub Diameter | 2 1/2 in |
Description
Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- TIMKEN TIM-25523, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25523 (25523)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40B30F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- Tsubaki Chain Sprockets