Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia.,
Mfr # 50B20F-1C
Zoro # G6752033
original price:
$45.60
13% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 50B20F-1C
- Zoro # G6752033
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 3.995 in |
Pitch Dia. (In.) | 3.995 |
Length through Bore (In.) | 1 |
Hub Dia. (In.) | 3 |
Outside Dia. (In.) | 4.320 |
Bore Dia. (In.) | 1-3/16 |
Set Screw Size | 5/16 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 3.0 in |
Pitch Diameter | 3.995 in |
Maximum Bore Diameter | 1 3/16 in |
Hub Diameter | 3 in |
Outside Diameter | 4.32 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Tooth Width | 0.343 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HB ELBOW TO STRAIGHT (1695HB-6-4)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4678)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2044 (90305-055400-0)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B20F-1C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 26 # of Teeth (40B26F-3/4)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- Tsubaki Chains & Chain Sprockets