Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth
Mfr # 50B16F-1 1/4
Zoro # G3424976
original price:
$35.75
9% off
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 50B16F-1 1/4
- Zoro # G3424976
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 5/16 |
Outside Dia. (In.) | 3.520 |
Bore Dia. (In.) | 1-1/4 |
Pitch Dia. (In.) | 3.204 |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. | 3.204 in |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 in |
Outside Diameter | 3.52 in |
Keyway Width | 1/4 in |
Tooth Width | 0.343 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.204 in |
Hub Diameter | 2 1/2 in |
Bore Diameter | 1 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MEL3)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60B18F-1D)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 19 # of Teeth (50B19)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 20 # of Teeth (80BS20H X 1)
- Tsubaki Chains & Chain Sprockets