Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth
Mfr # 50B17F-1H
Zoro # G6745934
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1 1/2 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 50B17F-1H
- Zoro # G6745934
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 1 1/2 in |
Outside Dia. | 4 in |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 3.720 |
Bore Dia. (In.) | 1-1/2 |
Set Screw Dia. (In.) | 3/8 |
Pitch Dia. | 3.401 in |
Hub Dia. (In.) | 2-11/16 |
Pitch Dia. (In.) | 3.401 |
Set Screw Size | 3/16 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.375 in |
Hub Dia. | 2.688 in |
Keyway Depth | 3/16 in |
Outside Diameter | 3.72 in |
Bore Diameter | 1 1/2 in |
Tooth Width | 0.343 in |
Hub Diameter | 2 11/16 in |
Maximum Bore Diameter | 1 1/2 in |
Keyway Width | 1 3/4 in |
Pitch Diameter | 3.401 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 1 3/4 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 17 # of Teeth (50B17)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth (80B28)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 33 # of Teeth (60B33)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- Tsubaki Chain Sprockets