Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth
Mfr # 41B14F-1
Zoro # G3199104
original price:
$17.19
9% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 41B14F-1
- Zoro # G3199104
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 41 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 2 in |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1 |
Pitch Dia. | 2.247 in |
Outside Dia. (In.) | 2.490 |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. (In.) | 2.247 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 7/8 in |
Pitch Diameter | 2.247 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Tooth Width | 0.227 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2.49 in |
Bore Diameter | 1 in |
Hub Diameter | 1 3/4 in |
Details
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 2.49 in, Pitch Diameter 2.247 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/4 in, Hub Projection 0.648 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- TRI-FLOW General Purpose Lubricant, 16 oz. (TFF020015)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40B13F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth (50B11F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 17 # of Teeth (40BTL17)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50B10F-1)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- Tsubaki Chain Sprockets