Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth
Mfr # 40B11F-5/8
Zoro # G3167455
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 40B11F-5/8
- Zoro # G3167455
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 2 in |
Pitch Dia. (In.) | 1.775 |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 2.000 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 1.775 in |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 7/8 in |
Hub Diameter | 1 3/8 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 5/8 in |
Outside Diameter | 2 in |
Tooth Width | 0.284 in |
Pitch Diameter | 1.775 in |
Bore Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Description
Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 11, Outside Diameter 2 in, Pitch Diameter 1.775 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/8 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 30in PL, T80 (300L100)
- MAID-O-MIST 67 Auto-Vent, V Mount, 1/8"I.P. (67)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TSUBAKI Sprocket , 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth (25B48)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60B19F-1D)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35B17F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35B20F-5/8)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 20 # of Teeth (50B20FP)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS26 1 1/2 (60BS26 1 1/2)
- Tsubaki Chain Sprockets