Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth
Mfr # 40B14F-1/2
Zoro # G2493766
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 40B14F-1/2
- Zoro # G2493766
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Pitch Dia. | 2.247 in |
Set Screw Size | 5/64" |
Pitch Dia. (In.) | 2.247 |
Outside Dia. (In.) | 2.490 |
Bore Dia. (In.) | 1/2 |
Keyseat Size (In.) | 1/8 x 1/16 |
Length through Bore | 7/8 in |
Hub Diameter | 1 11/16 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2.247 in |
Outside Diameter | 2.49 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 1/2 in |
Description
Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 14, Outside Diameter 2.49 in, Pitch Diameter 2.247 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 11/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- NTN Angular Thrust Brg - Single Row; 20 Mm Id X 35 Mm Od X 10 Mm W;Resin Cage (51104)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60BTL23)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- SENQCIA MAXCO H50B16F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1)
- Tsubaki Chain Sprockets