Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth
Mfr # 35B12F-3/4
Zoro # G3362712
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 35B12F-3/4
- Zoro # G3362712
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 2 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 1.630 |
Pitch Dia. (In.) | 1.449 |
Pitch Dia. | 1.449 in |
Bore Dia. (In.) | 3/4 |
Set Screw Dia. (In.) | 1/4 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 3/4 in |
Hub Diameter | 1 1/4 in |
Outside Diameter | 1.63 in |
Tooth Width | 0.168 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 1.449 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 12, Outside Diameter 1.63 in, Pitch Diameter 1.449 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6211-2NSE (6211-2NSE)
- TRANSAIR Reducing Bracket, 1/2 In NPT, For 40mm (RA68 40N04)
- HALLBAUER Mini Grease Gun, Push Hndl, 3700 psi (2PB20)
- DIXON E-Series, FeMNPT 1", Coupler 1", BR (8EF8-B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40B13F-3/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Sprocket , 60 Chain Size, 12 # of Teeth (60JA12)
- Tsubaki Chains & Chain Sprockets