Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth
Mfr # 35B16F-1
Zoro # G3508145
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 35B16F-1
- Zoro # G3508145
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 2 in |
Outside Dia. (In.) | 2.110 |
Set Screw Dia. (In.) | 5/16 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1 |
Pitch Dia. | 1.922 in |
Pitch Dia. (In.) | 1.922 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 3/4 in |
Maximum Bore Diameter | 1 in |
Tooth Width | 0.168 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 in |
Pitch Diameter | 1.922 in |
Outside Diameter | 2.11 in |
Hub Diameter | 1 1/2 in |
Keyway Depth | 1/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 2.11 in, Pitch Diameter 1.922 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/2 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- FESTO Push-In Connector QSM-3-2 (QSM-3-2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth (41B20F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth (40B13F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- Tsubaki Chains & Chain Sprockets