Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HASA2RL
Zoro # G2844764
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2082HASA2RL
- Zoro # G2844764
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Outside Pin Dia. (In.) | 0.312 |
Pin Length | 1.543 in |
Length (In.) | 2.000 |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height (In.) | 0.906 |
Pin Length (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
ANSI Chain Size | C2082HAS |
Roller Link Plate Height | 0.906 in |
Roller Dia. (In.) | 1.125 |
Outside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.543 |
Roller Diameter | 1 1/8 in |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, (L110N)
- D&D Timing Belt, L, 0.75 x 22.5in PL, T60 (225L075)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 4 Stroke - 2 Rod (288452)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD42)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- Tsubaki Chain Links