Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2052A2RL
Zoro # G0383406
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2052A2RL
- Zoro # G0383406
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Pin Length (In.) | 0.875 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | C2052 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 1.250 |
Width Between Roller Link Plates | 0.375 in |
Roller Dia. (In.) | 0.750 |
Inside Pin Dia. | 0.2 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Roller Diameter | 3/4 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 97mm Overall L, 24mm Hsng W (UCST205-16)
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Female - Bulk 25PCS (HP1414FS-B25-P)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050ASD3CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- Tsubaki Chain Links