Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 50 ANSI, 100 ft.
Mfr # 50 TW 100
Zoro # G2144247
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 5/8 in
Product Information
- Brand Tsubaki
- MFR # 50 TW 100
- Zoro # G2144247
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 100 ft |
Chain Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Roller Dia. | 0.400" |
Overall Width | 0.878" |
ANSI Chain Size | 50 |
Length | 100 ft. |
Roller Diameter | 13/32 in |
Overall Length | 100 ft |
Inside Width | 0.375 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 50, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Tensile Strength 7,050 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 1,430 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (10) Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 184T 3PH 2HP 1160RPM 1-1/8IN 208-230/460V-AC AC MOTOR (M3614T)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- TIMKEN TRB Single Cone 4-8 OD, JHH221436-2 (JHH221436-2)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- TSUBAKI Roller Chain, Conveyor, C2080H ANSI, 10 ft. (C2080H)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 100 ft. (35 TW 100)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- SENQCIA INSPIRE SERIES C2040 Roller Link ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040RL)
- Tsubaki Chains & Chain Sprockets