Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 50-2 ANSI, 10 ft.
Mfr # 50-2RIV
Zoro # G0413314
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 5/8 in
Product Information
- Brand Tsubaki
- MFR # 50-2RIV
- Zoro # G0413314
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 50-2 |
Chain Length | 10 ft |
Chain Overall Width | 1.595 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Length | 10 ft. |
Roller Dia. | 0.400" |
Overall Width | 1.595" |
ANSI Chain Size | 50-2 |
Overall Length | 10 ft |
Roller Diameter | 13/32 in |
Inside Width | 0.375 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 1.595 in, Roller Diameter 13/32 in, Tensile Strength 14,100 lbf, Pitch 5/8 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 2,430 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- LOC-LINE Assembly Pliers Set (78003)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- MARADYNE Motor, 24V (D-001C-626-1)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. (50 TW 100)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 100 ft. (BL434)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- TSUBAKI Chain 10Ft 5/8In 0.4In 3/8In 304 Sst 1 Pk, 50SSRB (50SSRB)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- Tsubaki Roller Chains