Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 40SS ANSI, 10 ft.
Mfr # 40SS
Zoro # G3462767
original price:
$417.99
6% off
new price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
Product Information
- Brand Tsubaki
- MFR # 40SS
- Zoro # G3462767
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft |
Chain Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Roller Dia. | 0.312" |
ANSI Chain Size | 40SS |
Length | 10 ft. |
Overall Width | 0.717" |
Weight Per Length | 0.43 lb/ft |
Inside Width | 0.313 in |
Pin Outside Diameter | 0.156 in |
Overall Length | 10 ft |
Roller Diameter | 5/16 in |
Plate Height | 0.472 in |
Description
Roller Chain, Chain Construction Rollerless Bushing, Overall Length 10 ft, Material Stainless Steel, Chain Number 40, Chain Overall Width 0.717 in, Roller Diameter 5/16 in, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.313 in, Series SS, Working Load Limit 99 lb, Features It is Generally Considered Non-Magnetic, Although Some Permeability can be Found in These Chains, Heavy Series No, Material Grade Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- CARLISLE Belt, A51 (A51)
- NSK BL200 Max Type Ball Bearing (BL207N)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- TSUBAKI Roller Chain, Conveyor, C2050 ANSI, 10 ft. (C2050)
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL823RB)
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB (35RB)
- TSUBAKI Roller Chain, Conveyor, C2062H ANSI, 10 ft. (C2062HRB)
- Tsubaki Roller Chains