Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 40 ANSI, 100 ft.
Mfr # 40 TW 100
Zoro # G0644341
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Product Information
- Brand Tsubaki
- MFR # 40 TW 100
- Zoro # G0644341
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 100 ft |
Chain Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Overall Width | 0.717" |
Length | 100 ft. |
ANSI Chain Size | 40 |
Roller Dia. | 0.312" |
Roller Diameter | 5/16 in |
Inside Width | 0.313 in |
Overall Length | 100 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 40, Chain Overall Width 0.717 in, Roller Diameter 5/16 in, Tensile Strength 4,290 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.313 in, Series Standard Riveted, Working Load Limit 810 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (10) Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94876)
- PROTOCHEM LABORATORIES Metal Parts Protector Rust Preventative, PK12 (PC-215)
- ALEMITE Grease Fitting, Button Head Coupler (AL42030-A)
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF003100WC)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 100 ft. (BL523)
- TSUBAKI 10FT 2-5/8IN SINGLE ROLLER CHAIN (81X)
- TSUBAKI Roller Chain, Heavy Series, 80H ANSI, 10 ft (80HRB)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- SENQCIA HI-MAX 180 Riv ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2-1/4" Pit, 180Hmrb, PK10 (180HMRB)
- Tsubaki Roller Chains