Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 140 ANSI, 10 ft.
Mfr # 140RIV
Zoro # G1073037
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 140
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 3/4 in
Product Information
- Brand Tsubaki
- MFR # 140RIV
- Zoro # G1073037
- Country of Origin United States
- Category Roller Chains
Dimensions
Industry Chain Size | 140 |
Chain Length | 10 ft |
Chain Overall Width | 2.307 in |
Chain Roller Dia. | 1 in |
Roller Bushing Width | 1 in |
Length | 10 ft. |
Roller Dia. | 1.000" |
Overall Width | 2.307" |
ANSI Chain Size | 140 |
Inside Width | 1 in |
Overall Length | 10 ft |
Roller Diameter | 1 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 140, Chain Overall Width 2.307 in, Roller Diameter 1 in, Tensile Strength 48,510 lbf, Pitch 1 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1 in, Series Standard Riveted, Working Load Limit 9,040 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- TSUBAKI TSUBAKI RS80 10FT 1IN SINGLE ROLLER CHAIN (RS80)
- TSUBAKI Roller Chain, Hollow Pin, 50HP ANSI, 10 ft. (50HPB)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BSS)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- US TSUBAKI 140 Conn Link Cp Type (140CL)
- Tsubaki Chains & Chain Sprockets