Shop All Roller Chains
Tsubaki
Roller Chain, Neptune, 80NT ANSI, 10 ft.
Mfr # 80NEPRB
Zoro # G1954267
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Coated Riveted
- Industry Chain Size 80
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Product Information
- Brand Tsubaki
- MFR # 80NEPRB
- Zoro # G1954267
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 10 ft |
Chain Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Roller Dia. | 0.625" |
Pin Length | 1.398 in |
ANSI Chain Size | 80NT |
Overall Width | 1.398" |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height | 0.949 in |
Inside Pin Dia. | 0.312 in |
Length | 10 ft. |
Pin Outside Diameter | 0.313 in |
Roller Diameter | 5/8 in |
Weight Per Length | 1.79 lb/ft |
Overall Length | 10 ft |
Inside Width | 0.625 in |
Plate Height | 0.819 in, 0.949 in |
Pin Hole Diameter | 0.312 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 1.398 in, Roller Diameter 5/8 in, Tensile Strength 17,640 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.625 in, Series Neptune, Working Load Limit 3,300 lb, Finish Coated, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; SPA Series; 1100MM Belt Outside Len (SPA1082)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 5 Groove 28.00" OD (5V2805)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1576mm PL, T197 (D1576-8M-20)
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 30 ft. (BL846)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL623RB)
- TSUBAKI Roller Chain, Hollow Pin, 50HP ANSI, 10 ft. (50HPB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL846RB)
- TSUBAKI Roller Chain, Riveted, 160 ANSI, 10 ft. (160RIV)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- Tsubaki Chains & Chain Sprockets