Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2050
Mfr # C2050 ROLLER LINK
Zoro # G2640136
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # C2050 ROLLER LINK
- Zoro # G2640136
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
ANSI Chain Size | C2050 |
Inside Pin Dia. | Pinless |
Pin Outside Diameter | 13/64 in |
Chain Overall Width | 7/8 in |
Plate Height | 19/32 in |
Inside Width | 3/8 in |
Roller Diameter | 25/64 in |
Description
Roller Link, Material Steel, Chain Overall Width 7/8 in, Chain Number C2050, Roller Diameter 25/64 in, Pitch 1 1/4 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 13/64 in, Pitch Type Double Pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Icecut Cutting Fluid, 20L (53C057)
- FESTO Push-In L-Fitting QSL-1/4-10 (QSL-1/4-10)
- OILITE Flanged Sleeve Bearing, 18 mm Bore, PK10 (FFM1822-12B)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Roller Link, K-2 Attachment (C2060HK2RL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL523CL)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- Tsubaki Chains & Chain Sprockets