Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2040
Mfr # C2040 ROLLER LINK
Zoro # G3228732
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # C2040 ROLLER LINK
- Zoro # G3228732
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
ANSI Chain Size | C2040 |
Inside Pin Dia. | Pinless |
Plate Height | 15/32 in |
Roller Diameter | 19/64 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Chain Overall Width | 45/64 in |
Description
Roller Link, Material Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6312ZZ CE, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ CE)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- Tsubaki Chain Links