Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2040
Mfr # C2040 CONNECTING LINK
Zoro # G0446722
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # C2040 CONNECTING LINK
- Zoro # G0446722
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
ANSI Chain Size | C2040 |
Inside Pin Dia. | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 45/64 in |
Plate Height | 15/32 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Description
Connecting Link, Material Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series No, Includes Spring Clip, Inside Width 5/16 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Clevis Cylinder Mount, 4 in Bore Dia. (HV3-MKBC-400-175)
- FESTO Integrated Drive EMCA-EC-67-M-1TM-DIO (EMCA-EC-67-M-1TM-DIO)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2060HK1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40ASD1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (100D1CL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- Tsubaki Chain Links