Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2162H ANSI, 10 ft.
Mfr # C2162HRB
Zoro # G3437165
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Heavy Conveyor
- Industry Chain Size C2162H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 4 in
Product Information
- Brand Tsubaki
- MFR # C2162HRB
- Zoro # G3437165
- Country of Origin United States
- Category Roller Chains
Dimensions
Industry Chain Size | C2162H |
Chain Length | 10 ft |
Chain Overall Width | 2.851 in |
Chain Roller Dia. | 2.25 in |
Roller Bushing Width | 1.25 in |
Overall Width | 2.851" |
Roller Link Plate Height | 1.87 in |
Pin Length | 2.851 in |
ANSI Chain Size | C2162H |
Outside Pin Dia. | 0.563 in |
Length | 10 ft. |
Roller Dia. | 2.250" |
Pin Outside Diameter | 0.562 in |
Plate Height | 1.85 in |
Overall Length | 10 ft |
Roller Diameter | 2 1/4 in |
Inside Width | 1.25 in |
Weight Per Length | 9.21 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2162H, Chain Overall Width 2.851 in, Roller Diameter 2 1/4 in, Tensile Strength 58,000 lbf, Pitch 4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 1.25 in, Series Double Pitch Conveyor, Working Load Limit 9,190 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- FESTO Push-In L-Fitting NPQH-L-G14-Q8-P10 (NPQH-L-G14-Q8-P10)
- D&D 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- TSUBAKI Roller Chain, Conveyor, C2050HP ANSI, 10 ft (C2050HPB)
- TSUBAKI Roller Chain, Riveted, 35SS ANSI, 10 ft. (35SSRB)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. (100-10)
- TSUBAKI Roller Chain, Riveted, 80SSRB ANSI, 10 ft. (80SSRB)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- Tsubaki Chains & Chain Sprockets