Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2080HP ANSI, 10 ft
Mfr # C2080HPB
Zoro # G1203273
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Hollow Pin Conveyor
- Industry Chain Size C2080
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 2 in
Product Information
- Brand Tsubaki
- MFR # C2080HPB
- Zoro # G1203273
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2080 |
Chain Length | 10 ft |
Chain Overall Width | 1.341 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Pin Length | 1.341 in |
Overall Width | 1.341" |
ANSI Chain Size | C2080HP |
Inside Pin Dia. | 0.316 in |
Roller Dia. | 0.625" |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. | 0.448 in |
Length | 10 ft. |
Pin Hole Diameter | 0.316 in |
Roller Diameter | 5/8 in |
Inside Width | 0.625 in |
Plate Height | 0.906 in |
Pin Outside Diameter | 0.448 in |
Weight Per Length | 1.6 lb/ft |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number C2080, Chain Overall Width 1.341 in, Roller Diameter 5/8 in, Tensile Strength 10,800 lbf, Pitch 2 in, Number of Strands 1, Pin Contruction Hollow Riveted Pin, Pitch Type Double Pitch, Inside Width 0.625 in, Series Hollow Pin Conveyor, Working Load Limit 1,720 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (01518OT3E254T-S)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-12 (1440-8MGT-12)
- MARTIN SPROCKET & GEAR Timing Pulley, 22H100 (22H100)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BSS)
- TSUBAKI Roller Chain, Conveyor, C2080H ANSI, 10 ft. (C2080H)
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. (35NEPRB)
- TSUBAKI Chain Multi-Strd 10Ft 3/4In 15/32In Cs 2 Pk, 60-2RB (60-2RB)
- TSUBAKI Roller Chain, Conveyor, C2062H ANSI, 10 ft. (C2062HRB)
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- Tsubaki Chains & Chain Sprockets