Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2050HP ANSI, 10 ft
Mfr # C2050HPB
Zoro # G2453796
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Hollow Pin Conveyor
- Industry Chain Size C2050
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
Product Information
- Brand Tsubaki
- MFR # C2050HPB
- Zoro # G2453796
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2050 |
Chain Length | 10 ft |
Chain Overall Width | 0.855 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
ANSI Chain Size | C2050HP |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. | 0.284 in |
Roller Dia. | 0.400" |
Length | 10 ft. |
Overall Width | 0.855" |
Inside Pin Dia. | 0.202 in |
Pin Length | 0.855 in |
Pin Hole Diameter | 0.202 in |
Roller Diameter | 13/32 in |
Weight Per Length | 0.58 lb/ft |
Inside Width | 0.375 in |
Plate Height | 0.591 in |
Pin Outside Diameter | 0.284 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number C2050, Chain Overall Width 0.855 in, Roller Diameter 13/32 in, Tensile Strength 4,410 lbf, Pitch 1 1/4 in, Number of Strands 1, Pin Contruction Hollow Riveted Pin, Pitch Type Double Pitch, Inside Width 0.375 in, Series Hollow Pin Conveyor, Working Load Limit 705 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.1895 In Id X 0.8125 In W (15118)
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- ARO Lbrcr, 3000Srs, Npt, L36461-120 (L36461-120)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH2)
- TSUBAKI Roller Chain, Neptune, 80NT ANSI, 10 ft. (80NEPRB)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- TSUBAKI Chain Rlr No 41 10Ft 500Lb Riveted 1/4In Pk, 41RB (41RB)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Roller Chain, British, 12B ANSI, 10 ft. (RS12BRB)
- TSUBAKI Roller Chain, Hollow Pin, 50HP ANSI, 10 ft. (50HPB)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- Tsubaki Roller Chains