Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2050 ANSI, 10 ft.
Mfr # C2050
Zoro # G1005627
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Conveyor
- Industry Chain Size C2050
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
Product Information
- Brand Tsubaki
- MFR # C2050
- Zoro # G1005627
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2050 |
Chain Length | 10 ft |
Chain Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Length | 10 ft. |
ANSI Chain Size | C2050 |
Roller Dia. | 0.400" |
Hole Dia. | 0.205" |
Overall Width | 0.878" |
Overall Length | 10 ft |
Pin Outside Diameter | 0.2 in |
Roller Diameter | 13/32 in |
Plate Height | 0.591 in |
Weight Per Length | 0.58 lb/ft |
Inside Width | 0.375 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2050, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Tensile Strength 6,170 lbf, Pitch 1 1/4 in, Number of Strands 1, Inside Width 0.375 in, Series Conveyor, Working Load Limit 970 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-40-PPS-A (DSNU-20-40-PPS-A)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 24 Stroke 1.5 Rod Dia (288436)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (AX110)
- TSUBAKI Roller Chain, Lambda, 40LAM ANSI, 10 ft. (40LAMRB)
- TSUBAKI Chain Rlr No 120 10Ft 6830Lb Riveted 1In Pk, 120RB (120RB)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- TSUBAKI Roller Chain, Riveted, 120 ANSI, 10 ft. (120RIV)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- SENQCIA INSPIRE SERIES C2080H Cl Sc Type, ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080CLSC)
- Tsubaki Chains & Chain Sprockets