Shop All Chain Links
Tsubaki
Roller Chain Connecting Link#50SS, PK5
Mfr # 50SS C/L
Zoro # G0498522
original price:
$59.71
17% off
new price: $49.19
/pk 5, $9.84/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 50SS C/L
- Zoro # G0498522
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
ANSI Chain Size | 50SS |
Inside Pin Dia. | 0.2 in |
Inside Width | 3/8 in |
Plate Height | 19/32 in |
Pin Outside Diameter | 13/64 in |
Chain Overall Width | 7/8 in |
Roller Diameter | 25/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Stainless Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 3/8 in, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- ENERPAC Repair Kit (PAT1053K1)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Oval (2MDX6)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- Tsubaki Chain Links