Shop All Roller Chains
Tsubaki
Roller Chain, British, 16B ANSI, 10 ft.
Mfr # RS16BRB
Zoro # G2130265
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type British Standard
- Industry Chain Size 16B
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Product Information
- Brand Tsubaki
- MFR # RS16BRB
- Zoro # G2130265
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 16B |
Chain Length | 10 ft |
Chain Overall Width | 1.488 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.67 in |
Pin Length | 1.488 in |
Roller Link Plate Height | 0.827 in |
Length | 10 ft. |
Overall Width | 1.488" |
Outside Pin Dia. | 0.326 in |
Roller Dia. | 0.625" |
ANSI Chain Size | 16B |
Plate Height | 0.827 in |
Inside Width | 0.67 in |
Weight Per Length | 1.82 lb/ft |
Pin Outside Diameter | 0.326 in |
Overall Length | 10 ft |
Roller Diameter | 5/8 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 16B, Chain Overall Width 1.488 in, Roller Diameter 5/8 in, Tensile Strength 16,500 lbf, Pitch 1 in, Application Centrifugal Blowers, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.67 in, Series British Standard, Working Load Limit 2,945 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 162" Outside Length, 2/3" Top Width, 1 Ribs (B159)
- CARLISLE 1280-8MPT-22 Panther Synchronous Belt (1280-8MPT-22)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- LOVEJOY Coupling, Mini Disc, Bore 3/8x3/8 In (MDS40C 3/8x3/8)
- TSUBAKI Roller Chain, Riveted, 60NP ANSI, 10 ft. (60NP)
- TSUBAKI Roller Chain, Conveyor, C2162H ANSI, 10 ft. (C2162HRB)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- TSUBAKI Roller Chain, Riveted, 50-2 ANSI, 10 ft. (50-2RIV)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- TSUBAKI Chain Leaf 10Ft 2In 6X6 3.785In 1.898In Pk, BL1666 (BL1666)
- MARTIN Taper Bushed 35T 3/4In Single Roller Chain Sprocket (60BTB35 2012)
- Tsubaki Roller Chains