Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 2.00 In
Mfr # PL2
Zoro # G0672524
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 2 in
- Outside Dia. (In.) 3.346
- Overall Length 0.945 in
Product Information
- Brand Tsubaki
- MFR # PL2
- Zoro # G0672524
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 0.945 in |
Overall Length (In.) | 0.9450 |
Outside Dia. | 3.346 in |
Bolt Size | M8 x 22 |
Shaft Dia. Tolerance | -0.0018 in |
Shaft Dia. (In.) | 2.0000 |
Outside Dia. Tolerance | +0.0018 in |
For Bore Diameter | 2 in |
Outside Diameter Tolerance | +0.0018 in |
Overall Width | 0.945 in |
Screw Thread Size | M8 x 22 |
Outside Diameter | 3 11/32 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 3 11/32 in, Overall Width 0.945 in, System of Measurement Inch, Hub Contact Pressure 18,910 psi, Maximum Transmitted Torque 1,627 ft-lb, Outside Diameter Tolerance +0.0018 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.25 Shaft dia (C200E-125)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- Tsubaki Bushings