Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.500 In
Mfr # PL1H
Zoro # G2375116
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.559
- Overall Length 0.787 in
Product Information
- Brand Tsubaki
- MFR # PL1H
- Zoro # G2375116
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 0.787 in |
Shaft Dia. Tolerance | -0.0015 in |
Shaft Dia. (In.) | 1.5000 |
Bolt Size | M6 x 18 |
Overall Length (In.) | 0.7870 |
Outside Dia. | 2.559 in |
Outside Dia. Tolerance | +0.0015 in |
Outside Diameter | 2 35/64 in |
For Bore Diameter | 1 1/2 in |
Overall Width | 0.787 in |
Outside Diameter Tolerance | +0.0015 in |
Screw Thread Size | M6 x 18 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 35/64 in, Overall Width 0.787 in, System of Measurement Inch, Hub Contact Pressure 15,500 psi, Maximum Transmitted Torque 658 ft-lb, Outside Diameter Tolerance +0.0015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- ENERPAC Release Valve Assembly (DA8786900SR)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- FENNER DRIVES Keyless Bushing, Dia. 55mm, 14 Bolt (B401055)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- Tsubaki Bushings