Shop All Keyless Bushings
Tsubaki
Power Lock(R), Dia 1.4375 In
Mfr # PL1G
Zoro # G1619441
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series AS
- For Shaft Dia. - Bushings 1 7/16 in
- Outside Dia. (In.) 2.559
- Overall Length 0.787 in
Product Information
- Brand Tsubaki
- MFR # PL1G
- Zoro # G1619441
- Country of Origin China
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 0.787 in |
Outside Dia. Tolerance | +0.0015 in |
Outside Dia. | 2.559 in |
Bolt Size | M6 x 18 |
Shaft Dia. (In.) | 1.4375 |
Overall Length (In.) | 0.7870 |
Shaft Dia. Tolerance | -0.0015 in |
Screw Thread Size | M6 x 18 |
For Bore Diameter | 1 7/16 in |
Overall Width | 0.787 in |
Outside Diameter | 2 35/64 in |
Outside Diameter Tolerance | +0.0015 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Carbon Steel, Outside Diameter 2 35/64 in, Overall Width 0.787 in, System of Measurement Inch, Hub Contact Pressure 15,500 psi, Maximum Transmitted Torque 637 ft-lb, Outside Diameter Tolerance +0.0015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 8 Bolt (C192E-150)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- Tsubaki Keyless Bushings