Shop All Chain Links
Tsubaki
Offset Roller Link, Standard, PK5
Mfr # 40NEPOL
Zoro # G2020864
product price: $90.79
/pk 5, $18.16/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Coated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 40NEPOL
- Zoro # G2020864
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.156 in |
Pin Length (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates | 0.312 in |
Length (In.) | 0.500 |
Width Between Roller Link Plates (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Pin Length | 0.717 in |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | 40 |
Outside Pin Dia. | 0.156 in |
Chain Overall Width | 23/32 in |
Plate Height | 13/32 in, 15/32 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 5/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Coated, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 13/32 in, 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566697, Pressure Line, 10 micron (ZX-P566697)
- DAYTON O-Ring Seal (903-010-2432)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- Tsubaki Chains & Chain Sprockets