Shop All Chain Links
Tsubaki
Offset Roller Link, Lambda, PK5
Mfr # 50LAMOL
Zoro # G2017294
product price: $74.95
/pk 5, $14.99/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Lube Free Riveted
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 50LAMOL
- Zoro # G2017294
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | 50 |
Length (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.200 |
Pin Length (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.878 in |
Inside Pin Dia. | 0.2 in |
Roller Diameter | 25/64 in |
Pin Outside Diameter | 13/64 in |
Plate Height | 33/64 in, 19/32 in |
Chain Overall Width | 29/32 in |
Inside Width | 23/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 29/32 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 23/64 in, Lubrication Maintenance Free with Self-Lubricating Bushings, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Pitch Type Single Pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- MARTIN 3 GROOVE V-BELT SHEAVE (3 B 42 SH)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- CAMPBELL HAUSFELD Intercooler (TF002001BH)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- Tsubaki Chain Links