Shop All Chain Links
Tsubaki
Offset Link, British Standard, PK5
Mfr # RS08BOL
Zoro # G0813355
original price:
$39.89
6% off
new price: $37.15
/pk 5, $7.43/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS08B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # RS08BOL
- Zoro # G0813355
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS08B |
Chain Link Overall Width | 0.724 in |
Chain Roller Dia. | 0.335 in |
Width Between Roller Link Plates | 0.305 in |
Outside Pin Dia. (In.) | 0.175 |
Pin Length (In.) | 0.724 |
Roller Link Plate Height | 0.465 in |
Outside Pin Dia. | 0.175 in |
Roller Dia. (In.) | 0.335 |
Roller Link Plate Height (In.) | 0.465 |
ANSI Chain Size | RS08B |
Overall Width (In.) | 0.724 |
Length (In.) | 0.500 |
Width Between Roller Link Plates (In.) | 0.305 |
Pin Length | 0.724 in |
Inside Pin Dia. | 0.175 in |
Chain Overall Width | 23/32 in |
Plate Height | 15/32 in |
Inside Width | 5/16 in |
Roller Diameter | 21/64 in |
Pin Outside Diameter | 11/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 08B, Roller Diameter 21/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 11/64 in, Plate Height 15/32 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO SST Expansion Chamber, 3/4 In (31817)
- SPEEDAIRE Swivel Connector, 1/4 (M)NPT x 3/8 Barb (30E603)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- GATES Micro-V Belts, 260J4 (260J4)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- Tsubaki Chains & Chain Sprockets