Shop All Chain Links
Tsubaki
Offset Link, British Standard, PK5
Mfr # RF06BOL
Zoro # G2246921
product price: $35.59
/pk 5, $7.12/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RF06B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # RF06BOL
- Zoro # G2246921
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RF06B |
Chain Link Overall Width | 0.551 in |
Chain Roller Dia. | 0.25 in |
Pin Length | 0.551 in |
Length (In.) | 0.375 |
Width Between Roller Link Plates | 0.225 in |
Roller Link Plate Height | 0.323 in |
Outside Pin Dia. | 0.129 in |
Pin Length (In.) | 0.551 |
ANSI Chain Size | RF06B |
Outside Pin Dia. (In.) | 0.129 |
Roller Dia. (In.) | 0.250 |
Inside Pin Dia. | 0.129 in |
Roller Link Plate Height (In.) | 0.323 |
Overall Width (In.) | 0.551 |
Width Between Roller Link Plates (In.) | 0.225 |
Pin Outside Diameter | 1/8 in |
Plate Height | 21/64 in |
Roller Diameter | 1/4 in |
Chain Overall Width | 35/64 in |
Inside Width | 7/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 35/64 in, Chain Number 06B, Roller Diameter 1/4 in, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Application Agriculture, Features Flat Shape Link Plate, Heavy Series No, Inside Width 7/32 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 1/8 in, Plate Height 21/64 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- INGERSOLL-RAND Oil Filter, For 50-100 HP Compressors (39911631)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2060HK1CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- Tsubaki Chain Links