Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL6 ANSI, 50 ft.
Mfr # BL644
Zoro # G2325452
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL6
- Chain Length 50 ft
- Chain Material Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # BL644
- Zoro # G2325452
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | BL6 |
Chain Length | 50 ft |
Chain Overall Width | 1.173 in |
Roller Link Plate Height | 0.713 in |
ANSI Chain Size | BL6 |
Inside Pin Dia. | 0.312 in |
Overall Width | 1.173" |
Pin Length | 1.173 in |
Outside Pin Dia. | 0.312 in |
Length | 50 ft. |
Hole Dia. | 0.314 in |
Chain Pin Dia. | 0.312 in |
Plate Height | 0.713 in |
Pin Outside Diameter | 0.312 in |
Hole Diameter | 0.314 in |
Overall Length | 50 ft |
Description
Leaf Chain, Chain Number BL6, Chain Overall Width 1.173 in, Lacing 4 x 4, Overall Length 50 ft, Pitch 3/4 in, Tensile Strength 28,500 lb/in, Hole Diameter 0.314 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- DANA SPICER CHASSIS Universal Joint, 5-103X (5-103X)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 10 ft. (35 TW 10)
- TSUBAKI Chain 10Ft 5/8In 0.4In 3/8In 304 Sst 1 Pk, 50SSRB (50SSRB)
- TSUBAKI Roller Chain, Plastic Top, 50P ANSI, 10 ft. (50P)
- TSUBAKI Chain Multi-Strd 10Ft 3/4In 15/32In Cs 2 Pk, 60-2RB (60-2RB)
- TSUBAKI Roller Chain, Conveyor, C2060H ANSI, 10 ft. (C2060H)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-50-Standard: 80 Chain Size, 50 Ft, 131552 (131552)
- Tsubaki Roller Chains