Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard, PK5
Mfr # 35SSCL
Zoro # G2591066
original price:
$52.29
11% off
new price: $46.45
/pk 5, $9.29/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 35SSCL
- Zoro # G2591066
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Pin Length | 0.5 in |
Length (In.) | 0.375 |
Pin Length (In.) | 0.500 |
ANSI Chain Size | 35 |
Roller Link Plate Height (In.) | 0.354 |
Width Between Roller Link Plates (In.) | 0.188 |
Roller Link Plate Height | 0.354 in |
Roller Dia. (In.) | Rollerless |
Overall Width (In.) | 0.500 |
Width Between Roller Link Plates | 0.188 in |
Inside Pin Dia. | 0.141 in |
Outside Pin Dia. | 0.141 in |
Outside Pin Dia. (In.) | 0.141 |
Plate Height | 23/64 in |
Chain Overall Width | 1/2 in |
Pin Outside Diameter | 9/64 in |
Roller Diameter | 3/16 in |
Inside Width | 3/16 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1/2 in, Chain Number 35, Roller Diameter 3/16 in, Finish Plain, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 3/16 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/64 in, Plate Height 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Radial Ball Bearing- Extra Small Size With Two Shields (77R6)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- D&D Timing Belt, 14M, 40 x 2450mm PL, T175 (2450-14M-40)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Roller Link, SK-1 Attachment (80SK1RL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- Tsubaki Chain Links