Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-2 Attachment
Mfr # C2050LSK2CL
Zoro # G2512255
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2050LSK2CL
- Zoro # G2512255
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
ANSI Chain Size | C2050L |
Roller Dia. (In.) | 0.400 |
Length (In.) | 1.250 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.875 |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (CX60)
- ZORO SELECT FHP Sheave, AK27 x 1 (AK271)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In (MF0060202)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- Tsubaki Chains & Chain Sprockets