Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-1 Attachment
Mfr # C2040ASSK1CL
Zoro # G0720745
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2040ASSK1CL
- Zoro # G0720745
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Dia. (In.) | 0.312 |
Length (In.) | 1.000 |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | C2040AS |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Overall Width (In.) | 0.717 |
Pin Length (In.) | 0.705 |
Pin Length | 0.705 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Tab Width | 0.752 in |
Inside Width | 19/64 in |
Tab Hole Diameter | 0.205 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.437 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- GATES Poly Chain GT Carbon Belts, 14MGT-2240-20 (14MGT-2240-20)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- Tsubaki Chain Links