Shop All Chain Links
Tsubaki
Connecting Roller Link, K-1 Attachment
Mfr # C2060HK1CL
Zoro # G2171382
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2060HK1CL
- Zoro # G2171382
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates | 0.5 in |
Width Between Roller Link Plates (In.) | 0.500 |
Overall Width (In.) | 1.225 |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height | 0.713 in |
ANSI Chain Size | C2060H |
Length (In.) | 1.500 |
Roller Dia. (In.) | 0.469 |
Outside Pin Dia. (In.) | 0.234 |
Pin Length (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.713 |
Pin Length | 1.225 in |
Chain Overall Width | 1.225 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Roller Diameter | 15/32 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R6 2RS)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- TIMKEN TIM-14130, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14130 (14130)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- DAYTON Ind Link Single Strand Connecting (2YEE1)
- Tsubaki Chain Links