Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HD3CL
Zoro # G0934281
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2080HD3CL
- Zoro # G0934281
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.906 in |
Roller Link Plate Height (In.) | 0.906 |
Roller Dia. (In.) | 0.625 |
Overall Width (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 2.000 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.543 |
ANSI Chain Size | C2080H |
Outside Pin Dia. (In.) | 0.312 |
Chain Overall Width | 1.543 in |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/2hp, 1075/3,115 V, Ring/Stud (7E651)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- TRITAN Ball Thrust, Banded, 2.75in. Bore (D37)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- TSUBAKI Roller Link, K-2 Attachment (C2040K2RL)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- Tsubaki Chains & Chain Sprockets