Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2060HSK2CL
Zoro # G2692304
original price:
$12.14
14% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2060HSK2CL
- Zoro # G2692304
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Pin Length (In.) | 1.225 |
Length (In.) | 1.500 |
Outside Pin Dia. | 0.234 in |
Outside Pin Dia. (In.) | 0.234 |
Inside Pin Dia. | 0.234 in |
ANSI Chain Size | C2060H |
Roller Link Plate Height | 0.677 in |
Overall Width (In.) | 1.225 |
Pin Length | 1.225 in |
Roller Dia. (In.) | 0.469 |
Width Between Roller Link Plates (In.) | 0.500 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height (In.) | 0.677 |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.677 in |
Chain Overall Width | 1.225 in |
Roller Diameter | 15/32 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC (M4M320-08-24VDC)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- FOSTER Hose Stem, Series 210, 1/4" Plugs (210-17)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (6X380)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60SK1CL)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- Tsubaki Chains & Chain Sprockets