Shop All Chain Links
Tsubaki
Connecting Roller Link, D-3 Attachment
Mfr # C2050ASD3CL
Zoro # G3301672
original price:
$20.42
11% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # C2050ASD3CL
- Zoro # G3301672
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.400 |
Pin Length (In.) | 0.875 |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2050AS |
Length (In.) | 1.250 |
Pin Length | 0.875 in |
Inside Pin Dia. | 0.2 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Inside Width | 3/8 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.833 in, Centerline to Hole Center Not Applicable, Chain Construction Riveted Pin, Extended Pin Diameter 0.2 in, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313C3 (6313C3)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (80D1CL)
- Tsubaki Chains & Chain Sprockets