Shop All Chain Links
Tsubaki
Connecting Roller Link, Curved, PK5
Mfr # 60CUCL
Zoro # G2735223
original price:
$35.35
10% off
new price: $31.79
/pk 5, $6.36/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Curved Riveted
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 60CUCL
- Zoro # G2735223
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Length (In.) | 0.750 |
Roller Dia. (In.) | 0.469 |
Overall Width (In.) | 1.087 |
Pin Length (In.) | 1.115 |
Width Between Roller Link Plates (In.) | 0.500 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. | 0.234 in |
Pin Length | 1.115 in |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. (In.) | 0.234 |
ANSI Chain Size | 60 |
Roller Link Plate Height (In.) | 0.713 |
Inside Pin Dia. | 0.234 in |
Chain Overall Width | 1 7/64 in |
Inside Width | 1/2 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Plate Height | 39/64 in, 23/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/64 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 7/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, 23/32 in, Plate Thickness 3/32 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- BESTORQ Aftermarket 10101160 TRANE COMPANY Classic Replacement V-Belt, A39 (A39)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 1.102 Shaftdia (C193M-28)
- HANKISON Refrigerated Air Dryer (HPR15)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60SK1CL)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- Tsubaki Chain Links