Shop All Chain Links
Tsubaki
Connecting Roller Link, Curved, PK5
Mfr # 50CUCL
Zoro # G0405806
product price: $30.69
/pk 5, $6.14/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Curved Riveted
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 50CUCL
- Zoro # G0405806
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Overall Width (In.) | 0.878 |
Pin Length | 0.905 in |
ANSI Chain Size | 50 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.400 |
Length (In.) | 0.625 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates | 0.375 in |
Pin Length (In.) | 0.905 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Pin Outside Diameter | 13/64 in |
Inside Width | 3/8 in |
Roller Diameter | 25/64 in |
Plate Height | 33/64 in, 19/32 in |
Chain Overall Width | 29/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 29/32 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 33/64 in, 19/32 in, Plate Thickness 5/64 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 1.767/18 (N09)
- CONTINENTAL CONTITECH Gearbelt Pulley, 86.6mm Pitch dia., Steel (W-34S-MPB)
- PARKER Service Kit, 3 Position, B Series (PS2804P)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 200 Ft (1125-4-200)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Roller Link, A-2 Attachment (C2050A2RL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40ASD1CL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2050K1CL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- Tsubaki Chains & Chain Sprockets