Shop All Chain Links
Tsubaki
Connecting Link, SA-1 Attachment, PK5
Mfr # 40ASSA1CL
Zoro # G2587207
product price: $52.99
/pk 5, $10.60/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # 40ASSA1CL
- Zoro # G2587207
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 0.717 |
Pin Length | 0.717 in |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height | 0.472 in |
Roller Link Plate Height (In.) | 0.472 |
Length (In.) | 0.500 |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Outside Pin Dia. | 0.156 in |
ANSI Chain Size | 40AS |
Overall Width (In.) | 0.717 |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA44-600E)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16 in. W (C-031-BO)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- NMC Plastic Chain, 2"x50Ft, Green (PC2G50)
- Tsubaki Chains & Chain Sprockets