Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 50-2K1CL
Zoro # G2793743
original price:
$99.10
12% off
new price: $87.15
/pk 5, $17.43/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 50-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Double
Product Information
- Brand Tsubaki
- MFR # 50-2K1CL
- Zoro # G2793743
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50-2 |
Chain Link Overall Width | 1.595 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 1.595 in |
Pin Length (In.) | 1.595 |
Roller Dia. (In.) | 0.400 |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Overall Width (In.) | 1.595 |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
ANSI Chain Size | 50-2 |
Length (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 1.595 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.595 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.833 in, Centerline to Hole Center 0.762 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 2, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/4MFD, 370-440V, Oval (TOCFD354)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- GATES STAINLESS STEEL CLAMP (32228)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- Tsubaki Chains & Chain Sprockets