Shop All Chain Links
Tsubaki
Connecting Link, Hollow Pin, PK5
Mfr # 50HPCL
Zoro # G2446157
original price:
$52.17
16% off
new price: $43.79
/pk 5, $8.76/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 50HPCL
- Zoro # G2446157
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Overall Width (In.) | 0.878 |
Length (In.) | 0.625 |
Outside Pin Dia. | 0.284 in |
Bushing Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.284 |
Pin Length | 0.855 in |
Pin Length (In.) | 0.855 |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height (In.) | 0.591 |
Inside Pin Dia. | 0.284 in |
ANSI Chain Size | 50 |
Bushing Dia. | 0.4 in |
Inside Width | 3/8 in |
Plate Height | 19/32 in |
Roller Diameter | 25/64 in |
Pin Outside Diameter | 9/32 in |
Chain Overall Width | 55/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 55/64 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B39 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (6L211)
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting (5TEC8)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- Tsubaki Chain Links