Shop All Chain Links
Tsubaki
Connecting Link, Hollow Pin, PK5
Mfr # 40HPCL
Zoro # G0541852
original price:
$31.05
7% off
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 40HPCL
- Zoro # G0541852
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Length (In.) | 0.500 |
Pin Length | 0.689 in |
ANSI Chain Size | 40 |
Outside Pin Dia. (In.) | 0.224 |
Bushing Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Bushing Dia. | 0.312 in |
Outside Pin Dia. | 0.224 in |
Overall Width (In.) | 0.717 |
Inside Pin Dia. | 0.224 in |
Pin Length (In.) | 0.689 |
Roller Link Plate Height (In.) | 0.472 |
Plate Height | 15/32 in |
Chain Overall Width | 11/16 in |
Pin Outside Diameter | 7/32 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 11/16 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 5 Gal. (81854)
- DYNABRADE Bearing, Replacement (56052)
- COILHOSE PNEUMATICS Flexcoil 3/16" ID x 15’ 1/4" MPT Swivel Neon Green (PU316-15B-G)
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- TSUBAKI Offset Link, Hollow Pin (C2060HPOL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2050K1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- Tsubaki Chains & Chain Sprockets